Abbotsford
yklw70spl120m6

ACUITY 128UXY 70W 120V Lithonia Lighting High Pressure Sodium Poly Refractor Photoelec Cell, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:128UXY

Description

Ideal for entrances, stairwells, corridors and other pedestrian areas. Construction: Finish is dark bronze. WC: Rugged, corrosion-resistant, die-cast aluminum back housing and hinged door frame. Four 1/2 conduit hubs. W: Cast aluminum backplate with a polycarbonate cover. Designed for wall mounting and includes two 3/4 knockouts for routing electrial conduit. Electrical system: Medium-base lamp included. WC: Quad-tap, high-reactance, high power factor ballast. W: 120V, normal power factor ballast. LIistings: Listed and labeled to UL standards for wet locations. Listed and labeled to CSA standards. 25°C maximum ambient temperature.

Specifications

Brand Name Acuity Brands Item Name High Pressure Sodium Wallpack
Type Direct Light Outlet, Symmetric, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Housing Finish Matte Bronze Lamp Wattage 70 W
Lamp Base E27 Medium Ballast Type Conventional/Low-Loss Compensated
Lens Type Structured Plastic Mounting Type Wall
Dimensions 174 mm W x 133 mm H Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - (6)