Abbotsford
aimcyl4la1323cbrp

AIMLITE 4-inch 20W 120-347V 3CCT CYL Series LED Cylinder Wall Mount, Bronze

Price $230.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE CORP
Manufacturer #:CYL-4LA1-32-3C-BRP

Description

The CYL is a highly efficient and versatile decorative LED wall cylinder designed to provide any commercial building with security and accent lighting. This fixture allows the direction of the light to be field adjustable to offer uplight, downlight or uplight/downlight lighting. It comes with a 20 degree beam angle and can be easily changed to a 40 degree or 80 degree angle with the optics included with the fixture. Additionally these luminaires offer the ability to adjust the color temperature and control the functionality of the photocell that comes standard in all fixtures making it a great all-in-one solution.

Specifications

Housing Color Bronze Lumens 2445 LM
Average Life 50 000 hours Series/Model CYL Series
Housing Material Die Cast Aluminum Voltage Rating 120-347 V
Fixture Wattage 20 W Lens Type Glass Lens

Packages

1 - UNIT - 1