Abbotsford
aimw16sns60240kbr

AIMLITE 40W 120-277V 4000K W16S GEN 4 Series Classic Wall Pack. Bronze

Price $94.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:W16S-NS60-2-40K-BR

Description

W16S GEN 4 is a classic wall pack series with a familiar design integrated including modern LED technology to promote better energy efficiency and long life. Certain configurations come with integrated photocell, selectable power and/or selectable color temperature. It is best suited for entrances, underpasses or anywhere controlled security lighting is required, the series luminaire is a great addition to any commercial or industrial outdoor wall mount application. The tough die cast aluminum housing is moisture and dustproof.

Specifications

Voltage Rating 120-277 V Fixture Wattage 40 W
Housing Finish Bronze DLC Y
DLC Class Premium Average Life 54,000 Hours
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Prismatic Tempered Glass Lens

Packages

1 - UNIT - 1