RAB DESIGN LIGHTING 089694 LED Wallpack 1651 lm 120 V, 0 - 10 V Dimming, 5000 K Bronze
Description
RAB DESIGN AWL series is ideal for use on building perimeters, loading docks, schools, and residential buildings. This multi-purpose fixture series can be used to replace wall packs and floods up to 150 watt metal halide. Fully adjustable, can be rotated from 0° to 90°.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Wallpack |
Type | Multi-Purpose, Adjustable | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | PLLYUZ5UZ0TM | DLC Class | Premium |
DLC Version | 5 | Series | AWL-LED |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Tempered Glass |
Lumens | 1651 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 158.1 mm L x 106.7 mm W x 183.2 mm H | Includes | Photocell |
Standards | cULus Listed, DLC Certified | Application | Use on Building Perimeters, Loading Docks, Schools, Townhouse Complexes and Apartment Buildings |
UPC | 061184896940 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |