
RAB DESIGN LIGHTING 088804 14W 120V Adjustable LED Wallpack, Bronze
Description
The AWL-LED14W is a multi-purpose fixture that can be used to replace wall packs and floods up to 150 watt metal halide. The head can be aimed straight down for dark sky requirements or aimed out to deliver the light where it’s required. The AWL-LED14W comes complete with a photocell, available in 120-277 volts and 347 volts. Standard finish is bronze. Ideal for use on building perimeters, loading docks, schools, townhouse complexes and apartment buildings.
Specifications
Brand Name | Rab Design Lighting | Item Name | Wallpack |
Type | Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 14 W | Light Color | White |
Color Temperature | 4800 K | Ballast Type | Electronic Transformer |
Lumens | 1272 lm | Housing Material | Aluminum |
Dimensions | 183.2 mm L x 158.1 mm W x 106.7 mm H |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |