
RAB DESIGN LIGHTING 089697 26W 120/347V 5000K 2570L Adjustable LED Wallpack, Bronze
Description
AWL-LED26: 26W 120V 5000K Bronze Finish Dimmable with Photocell
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Wallpack | Type | Adjustable |
Voltage Rating | 120 V | Fixture Wattage | 26 W |
Lamp Type | LED | Number of Lamps | 1 |
Housing Finish | Bronze | DLC | Y |
DLC Code | PL40HDAAT6CH | DLC Class | Premium |
DLC Version | 5 | Series | AWL |
Light Output | 3566 lm | Average Life | 100000 hr |
Light Color | Warm White | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Shade Type | Clear Tempered Glass |
Lens Type | Clear Tempered Glass | Lumens | 3566 lm |
Enclosure Type | IP65 | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 158.1 mm L x 106.7 mm W x 183.2 mm H |
Includes | Photocell | Standards | cULus Listed, DLC Premium Qualified |
Application | Ideal for use on Building Perimeters, Loading Docks, Schools and Residential Buildings | UPC | 061184896971 |
Packages
1 - UNIT - 1 |