Abbotsford
deswlled12w120nwblk

RAB DESIGN LIGHTING 088789 12W 120V LED Wallpack, Black

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088789

Description

LED Module custom designed and built in Canada Cast aluminum thermal management for optimal heat sinking Precision die cast aluminum housing and frame Suitable for wet locations. Ideal mounting height 8 - 10 feet All RAB Design LED luminaires are mercury and UV free LED will deliver 70% of its initial lumens for a minimum 50,000 hours of operation. RAB Design LED luminaires comply with the IESNA LM79 testing procedure, which measures performance qualities of LED luminaires to allow for a true comparison of luminaires regardless of the light source. Dimmable with standard TRIAC dimmer.

Specifications

Brand Name Rab Design Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 14 W
Lamp Type LED Number of Lamps 6
Housing Finish Black Average Life 50000 hr
Color Temperature 4000 K Housing Material Die-Cast Aluminum
Application For Wet Locations

Packages

1 - UNIT - 1 6 - UNIT - 6