RAB DESIGN LIGHTING 098440 FIXT LED WALL 12W 120VPC BRZ 098440
Description
Bronze wall Lite 12W LED uses fully tested high quality Phillips Rebel LEDs that produce a minimum of 800 lumens with 90-250Vac input voltage. With photocell. Standard colour is a natural white 4000K, consult factory for other colour temperatures.
Specifications
Brand Name | Rab Design Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 90/250 V |
Lamp Type | LED | Number of Lamps | 6 |
Housing Finish | Bronze | Lamp Wattage | 12 W |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lumens | 800 lm | Housing Material | Aluminum |
Dimensions | 156.464 mm L x 115.824 mm W x 158.75 mm H |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |