Abbotsford
deswlled14wnwbzpc

RAB DESIGN LIGHTING 088794 14W 120/277V 4000K LED Wall Light, Bronze

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:088794

Description

LED Module custom designed and built in Canada Cast aluminum thermal management for optimal heat sinking Precision die cast aluminum housing and frame Suitable for wet locations. Ideal mounting height 8 - 10 feet All RAB Design LED luminaires are mercury and UV free LED will deliver 70% of its initial lumens for a minimum 50,000 hours of operation. RAB Design LED luminaires comply with the IESNA LM79 testing procedure, which measures performance qualities of LED luminaires to allow for a true comparison of luminaires regardless of the light source. Dimmable with standard TRIAC dimmer.

Specifications

Brand Name Rab Design Lighting Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Number of Lamps 6
Housing Finish Bronze Lamp Wattage 14 W
Light Color White Color Temperature 4000 K
Ballast Type Electronic Transformer Lumens 1100 lm
Housing Material Aluminum Dimensions 156.464 mm L x 115.824 mm W x 158.75 mm H

Packages

1 - UNIT - 1