Abbotsford
deswlled26bvkbrzdimpccl

RAB DESIGN LIGHTING 093806 FIXT LED WALL PACK 120V5K 3317LM W/ PC BRZ DIM

Price $94.04 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:093806
Documents Documents

Description

The WL-LED 26 is a compact, easy to install, and affordable wall light that is an ideal replacement for 70W HPS wall packs. This color selectable unit is a great security lighting option for building entrances and perimeters, loading areas, walkways, and exit doors

Specifications

Brand Name Rab Design Lighting Item Name Outdoor Wall Light
Type 0 to 10 V Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 25.56 W Housing Finish Bronze
Lighting Technology LED Light Output 129.8 lm/W
Average Life >54000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 77.3 Lens Type Clear Ribbed Polycarbonate
Lumens 3317.93 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 239 mm L x 153 mm W x 91 mm H Includes Photo Cell
Standards cETLus Listed, CSA C22.2 No. 250.0:21 Certified, UL 1598 Certified, DLC 5.1 Listed Application For Townhouses, Strip Malls, Entrances/Exits, Building Perimeters, Man Doors, Loading Areas

Packages

1 - UNIT - 1 24 - UNIT - 24