
RAB DESIGN 26W 120-277V 5000K 2808LM WL-LED26 Series LED Wall Light, Bronze
Description
A light for all walls. Ideal for entrances, walkaways and exit doors. Entrances, walkaways and exit doors are a lot more secure with this new LED WL fixture. It provides an aesthetically pleasing, economical wall mounted light option that will suit a wide range of locations. With a poly carbonate lens and standard bronze finish, this easy to install wall light is available in 26 W, with a built-in photocell. Energy efficient, durability and a high lumen output, make this a perfect replacement for conventional HPS fixtures.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Wallpack | Type | Energy Efficient |
Voltage Rating | 120 - 277 V | Fixture Wattage | 24.06 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Code | P5WS1CMC |
DLC Class | Standard | DLC Version | 5 |
Series | WL-LED | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Ballast Type | Electronic | Lens Type | Clear Polycarbonate |
Lumens | 2808 lm | Mounting Type | Wall |
Housing Material | Polycarbonate | Dimensions | 152.5 mm L x 96.5 mm W x 230.5 mm H |
Includes | Photocell | Standards | ETL Listed, DLC Certified |
Application | For a Variety of Outdoor Applications such as Entrances, Walkways and Exit Doors | UPC | 061184896391 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |