
RAB DESIGN LIGHTING 099329 20W 120/277V WLR LED Wall Lite Round, Bronze
Description
The WLR is ideal for security lighting above entry ways, stairwells and pedestrian areas. The clear prismatic lens offers glare free light.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Bronze |
Series | WLR | Average Life | 100000 hr |
Light Color | Daylight | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Prismatic |
Lumens | 1035 lm | Housing Material | Polycarbonate |
Dimensions | 6.8 in L x 10.9 in W x 5.2 in H | Includes | Photocell |
Standards | cULus Listed |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |