
RAB DESIGN 26W 2541LM VEK1-LED26 Series Adjustable Multi-Purpose Fixture, Bronze
Description
Adjustable multi-purpose fixture that replaces traditional wall packs and floods. The head can be aimed up or down where light is needed. It includes a photocell for dusk to dawn operation. Ideal for use on outdoor walls along perimeters of buildings, townhouses, condominiums, schools. It is made of die cast aluminium housing with tamper proof stainless steel hardware. It has clear tempered glass lens with a gasket.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Wallpack |
Type | Adjustable, Dimmable, Multi-Purpose | Voltage Rating | 120 - 277 V |
Fixture Wattage | 26 W | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 100000 hr |
Light Color | Daylight | Color Temperature | 5000 K |
Lens Type | Clear Tempered Glass | Lumens | 2541 lm |
Mounting Type | Wall/Ceiling | Housing Material | Die-Cast Aluminum |
Dimensions | 8.5 in L x 9.8 in W x 9.4 in H | Includes | Photocell |
Standards | cULus Listed, DLC Listed | Application | For use on Outdoor Walls Along Perimeters of Buildings, Townhouses, Condominiums, Schools |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |