RAB DESIGN LIGHTING 99601 65W 120V 5000K VEK2-LED65 Series Wall Light, Bronze
Description
The VEK2-LED65 is an adjustable multi-purpose fixture that replaces traditional wall packs and floods. The head can be aimed up or down where light is needed. The fixture includes a photocell for dusk to dawn operation.
Specifications
Brand Name | Rab Design Lighting | Item Name | Adjustable LED Wallpack |
Type | Multipurpose | Voltage Rating | 120 V, 0 - 10 V Dimming |
Fixture Wattage | 64.4 W | Lamp Type | LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | P7TW7DNT | DLC Class | Standard |
DLC Version | 5 | Series | VEK-LED |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Clear Tempered Glass |
Lumens | 8375 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 380 mm L x 322 mm W x 222 mm H |
Includes | Photocell | Standards | cULus Listed, DLC Certified |
Application | Use on Outdoor Walls Along Perimeters of Buildings, Townhouses, Condominiums, Schools and can be used as an Uplight in Indoor/Canopy Applications | UPC | 061184996015 |
Packages
1 - UNIT - 1 |