RAB DESIGN LIGHTING 099369 78W 120V 5000K VEK2-LED78 Series Dimmable Wall Light, Bronze
Description
The VEK2-LED78 is an adjustable multi-purpose fixture that replaces traditional wall packs and floods. The head can be aimed up or down where light is needed. The fixture includes a photocell for dusk to dawn operation.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Wallpack |
Type | Adjustable, Dimmable, Multi-Purpose | Voltage Rating | 120 V |
Fixture Wattage | 78 W | Lamp Type | LED |
Housing Finish | Bronze | Series | VEK2-LED78 |
Average Life | 100000 hr | Light Color | Daylight |
Color Temperature | 5000 K | Lens Type | Clear Tempered Glass |
Lumens | 6890 lm | Mounting Type | Wall/Ceiling |
Housing Material | Die-Cast Aluminum | Dimensions | 8.7 in L x 15 in W x 12.7 in H |
Includes | Photocell | Standards | cULus Listed, DLC Listed |
Application | For use on Outdoor Walls Along Perimeters of Buildings, Townhouses, Condominiums, Schools |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |