![desvek2led78wpc5kbrz347v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11585834.jpg?preset=medium)
RAB DESIGN LIGHTING 089067 78W 347V 5000K VEK2-LED78 Series Wall Light, Bronze
Description
The VEK2-LED78 is an adjustable multi-purpose fixture that replaces traditional wall packs and floods. The head can be aimed up or down where light is needed. The fixture includes a photocell for dusk to dawn operation.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Projector |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 347 V |
Lamp Type | LED | Housing Finish | Bronze |
Lamp Wattage | 78 W | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic Transformer |
Lumens | 5242 lm | Housing Material | Aluminum |
Dimensions | 380 mm L x 216 mm W x 108 mm H |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |