
EIKO 09576 60W 120-277V 5000K LitespanLED® Dimmable LED Wallpack Glass, Bronze
Description
FEATURES:• Dimming• UV stabilized powder-coated bronze finish• Enclosure and hardware are corrosion resistantAPPLICATIONS:• Industrial Parks• Loading Docks• Utility Sheds• Entryways• Walkways• Storage Areas• Security
Specifications
Brand Name | Eiko | Item Name | LED Wallpack |
Type | Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 60 W | Lamp Type | LED |
Number of Lamps | 9 | Lamp Wattage | 60 W |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Glass | Lumens | 7000 lm |
Dimensions | 382.5 mm L |
Packages
1 - UNIT - 1 |