ELITE LIGHTING 30W 120-277V 4000K 3000LM LED Slimline Full Cut-Off Wall Pack Series, Bronze
Description
The Slim LED wall pack provides outdoor illumination utilizing a low-profile and provides versatility with an adjustable head tilt. Shallow distribution allows for varying mounting heights. Forward throw distribution provides a larger coverage area while keeping with the slim aesthetics. Ideal for low rise offices, apartments, hospitality, retail, and education.FEATURES:- Sealed die-casting profile for outdoor applications- Head tilts max 20ยบ vertically to extend coverage area- Replacing 50-100W HID- Lumen output from 3000-4500lm with efficacy of 100lm/ W- Built-in UL class 2 driver, optional for photocell- UL listed
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Slimline Full Cut-Off | Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OWP-FC-116-LED |
Light Output | 5000 lm | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | UV Coated Lens | Lumens | 5000 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 7.29 in W x 4.19 in D x 9.12 in H | Standards | UL Listed |
Application | Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |