ELITE LIGHTING 27W 120V-277V 4000K LED Slimline Full Cut-Off Wall Pack, Bronze
Description
LED Slimline full cut-off wall pack. Slim wall pack is available in two sizes for a variety of applications including building perimeter, entrances, stairways and security lighting. OWP series of luminaries provides a low-profile architectural style with the power of bright, energy efficient LEDs. It has a rugged aluminium construction with multi-mount capabilities. 0° to +90° tilt adjustments. For a building that has a modern or futuristic look.
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Slimline Full Cut-Off | Voltage Rating | 120 - 277 VAC, 0 - 10 V Dimming |
Lamp Type | LED | Housing Finish | Bronze |
Series | OWP-FC-116-LED | Lamp Wattage | 27 W |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | UV Coated |
Lumens | 3500 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 7.29 in W x 4.19 in D x 9.12 in H |
Standards | UL, DLC Listed | Application | Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education |
Packages
1 - UNIT - 1 |