ELITE LIGHTING 120-277V 8000LM 4000K LED Slimline Full Cut-Off Wall Pack, Bronze
Description
The large slim LED wall pack provides outdoor illumination utilizing a low-profile and provides versatility with an adjustable head tilt. Shallow distribution allows for varying mounting heights. With low mounting height they can be used to highlight key areas such as entrances, loading docks, and danger areas. When continuous row high mounting is utilized they can be used as wall washes or to illuminate small to mid-size areas. Ideal for low rise offices, apartments, hospitality, retail, and education
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Slimline Full Cut-Off | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 70 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OWP-FC-216-LED |
Light Output | 8000 lm | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | UV Coated Lens | Lumens | 8000 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 10.06 in W x 5.09 in D x 11.02 in H | Standards | UL Listed |
Application | Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education |
Packages
1 - UNIT - 1 |