ELITE LIGHTING 120V 4000K Oracle LED Slimline Full Cut-Off Wall Pack Series, Bronze
Description
The large slim LED wall pack provides outdoor illumination utilizing a low profile and provides versatility with an adjustable head tilt. Shallow distribution allows for varying mounting heights. With low mounting height they can be used to highlight key areas such as entrances, loading docks and danger areas. When continuous row high mounting is utilized they can be used as wall washes or to illuminate small to mid size areas.
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Slimline Full Cut-Off | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Bronze |
Series | OWP-FC-216-LED | Lamp Wattage | 67 W |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | UV Coated |
Lumens | 8600 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 10.06 in W x 5.09 in D x 11.02 in H |
Standards | UL, DLC Listed | Application | Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education |
Packages
1 - UNIT - 1 |