![eltowpfrc201led4000l4kbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568695.jpg?preset=medium)
ELITE LIGHTING OWPFRC201LED4000L40KBZ 43W 120V-277V 4000K 4900LM LED Medium Full Cut-Off Wall Pack, Bronze
Description
This rugged medium size full cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional, and government applications. FEATURES:• Full cut-off and compliance to Dark Sky requirement• Lumen output from 4900-6900lm with efficacy up to 115 lm/W• 43W-63W power consumption, to replace 150W-250W MH• Type II distribution with frosted tempered flat glass integrated lens• Operating temperature is -40ºC to 50ºC (-40ºF to 122ºF)• Dimmable• UL/cUL wet location• DLC qualified
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Full Cut-Off, Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 43 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OWP-FC-201-LED |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Frosted Tempered Flat Glass |
Lumens | 4000 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 9 in H x 18-1/4 in W x 13-3/4 in D |
Standards | cUL, UL Listed, DLC Certified | Application | Ideal for Industrial, Educational, Multi Family, Institutional and Government Applications |
Packages
1 - UNIT - 1 |