![eltowpnc201led4500l5k120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133491471.jpg?preset=medium)
ELITE LIGHTING 44W 120V-277V 5000K 4500LM LED Medium No Cut-Off Wall Pack, Bronze
Description
This medium size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50,000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional, and government applications.PRODUCT FEATURES:- 120-277V- Lumen output up to 7100 lm with efficacy 121 lm/W and up- Polycarbonate optical lens with UV stabilizers- Photocell optional- Replacing 100W MH - 320W MH- Operating temperature is -40ºC to 40ºC(-40ºF to 104ºF)- UL/cUL wet location listed- DLC Listed
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Medium No-Cut Off, Dimmable | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Bronze |
Series | OWP-NC-201-LED | Lamp Wattage | 44 W |
Average Life | 50000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 4500 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 12-1/4 in W x 9-1/4 in D x 9 in H |
Standards | cULus Listed, DLC Listed, cETLus Intertek Listed | Application | For Industrial, Educational, Multi Family, Institutional and Government Applications |
Packages
1 - UNIT - 1 |