![eltowpnc201led6l4kbz347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159024626.jpg?preset=medium)
ELITE LIGHTING 6000LM 347V 4000K OWP-LED Series LED Wall Pack, Bronze
Description
LED large no cut-off wall pack. For most commercial medium- to large-area outdoor applications requiring high-efficiency lighting. Fixture is designed with no cut-off feature, allowing the fixture to cast illumination into 180° direction. Prismatic clear glass refractor is designed to symmetrically spread a uniform lighting distribution. Not appropriate for direct high pressure water applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Medium No Cut-Off | Voltage Rating | 347 VAC |
Fixture Wattage | 56 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OWP-NC-201-LED |
Light Output | 6000 lm | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate Optical | Lumens | 6000 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 12-1/4 in W x 9-1/4 in D x 9 in H | Standards | UL, cUL Listed, DLC Premium Qualified |
Application | Ideal for Industrial, Educational, Multi-Family, Institutional and Government Applications |
Packages
1 - UNIT - 1 |