
ELITE LIGHTING OWPNC301LED9000L120V5KBZ 87W 120-277VAC 5000K 9000LM LED Large No Cut-Off Wall Pack, Bronze
Description
This large size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50,000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional, and government applications.PRODUCT FEATURES:- 120-277V- Lumen output up to 13000 lm with efficacy 121 lm/W and higher- Polycarbonate optical lens with UV stabilizers- Photocell optional- Replacing 320W MH - 4000W MH- Operating temperature is -40ºC to 40ºC(-40ºF to 104ºF)- UL/cUL wet location listed- DLC Listed
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Large No Cut-Off | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 87 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OWP-NC-301-LED |
Light Output | 9000 lm | Average Life | 50000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate Optical | Lumens | 9000 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 18-1/4 in W x 9-1/2 in D x 9 in H | Standards | UL, cUL Listed, DLC Premium Qualified |
Application | Ideal for Industrial, Educational, Multi-Family, Institutional and Government Applications |
Packages
1 - UNIT - 1 |