![eltowpnc301led12000l4kmv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133491482.jpg?preset=medium)
ELITE LIGHTING 105W 120V-277V 4000k 12000LM LED Large No Cut-Off Wall Pack, Bronze
Description
This large size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50,000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional, and government applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Large No-Cut Off, Dimmable | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Bronze |
Series | OWP-NC-301-LED | Lamp Wattage | 105 W |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 12000 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 18-1/4 in W x 9-1/4 in D x 9 in H |
Standards | cULus Listed, DLC Listed, cETLus Intertek Listed | Application | For Industrial, Educational, Multi Family, Institutional and Government Applications |
Packages
1 - UNIT - 1 |