![eltowpnc301led12l4kbz347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159024631.jpg?preset=medium)
ELITE LIGHTING OWPNC301LED12000L3474KBZ LED Wallpack 12000 lm 347 VAC, 4000 K Bronze
Description
LED large no cut-off wall pack series. This large size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional and government applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Large No Cut-Off | Voltage Rating | 347 VAC |
Fixture Wattage | 105 W | Lamp Type | LED |
Housing Finish | Bronze | Series | OWP-NC-301-LED |
Light Output | 12000 lm | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate Optical | Lumens | 12000 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 18-1/4 in W x 9-1/2 in D x 9 in H | Standards | UL, cUL Listed, DLC Premium Qualified |
Application | Ideal for Industrial, Educational, Multi-Family, Institutional and Government Applications |
Packages
1 - UNIT - 1 |