ELITE LIGHTING OWPSL101LED2700L120V4KBZ 25W 120-277VAC 4000K 2700LM LED Die-Cast Slimline Wall Pack, Bronze
Description
The Slimline Wall Pack maintains a traditional appearance while reducing energy consumption by over 75%. Dusk to dawn technology ensures that the fixture will automatically turn on when light is needed. An ideal solution for multi-family, residential, apartment complexes, mobile home parks, and university housing.
Specifications
Brand Name | Elite Lighting | Item Name | LED Wallpack |
Type | Slimline | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | Bronze |
Series | OWP-SL-101-LED | Lamp Wattage | 25 W |
Average Life | 50000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Polycarbonate |
Lumens | 2700 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 5.48 in W x 8.35 in H x 3-1/2 in D |
Standards | cULus Listed, DLC Listed | Application | For Multi-Family, Residential, Apartment Complexes, Mobile Home Parks and University Housing |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |