PHILIPS LIGHTING 313-LED-1670-4K-UNV-P 120-277V 4000K 313 Series Mini LED Wall Pack, Textured Bronze
Description
The Keene 313 LED Wall Pack offers maximum light output for general purpose area and security lighting through a classic glass refractor design. Now available with enhanced Philips LED platforms, WP provides up to 22% more lumens and consumes 46% less energy than the former LED design. This versatile luminaire is ideal to match same as existing or retrofit HID legacy designs.
Specifications
Brand Name | Philips Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Number of Lamps | 16 |
Housing Finish | Bronze | Amperage Rating | 700 mA |
Lamp Wattage | 35 W | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic Transformer |
Lumens | 2909 lm | Housing Material | Aluminum |
Dimensions | 320 mm L x 231 mm W x 192 mm H |
Packages
1 - UNIT - 1 |