![kee553led32704kunvp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697952.jpg?preset=medium)
PHILIPS LIGHTING 553LED32704KUNVP 120-277V 700mA 4000K 553 Series Large LED Wall Pack, Textured Bronze
Description
The Keene 553 Large Wall Pack offers maximum light output for general purpose area and security lighting through a classic glass refractor design. Now available with the Philips LEDGINE platform, 553 LED provides up to 20% more lumens and consumes 31% less energy than the former LED design. This versatile luminaire is ideal to match same as existing or retrofit HID legacy designs.
Specifications
Brand Name | Philips Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Number of Lamps | 32 |
Housing Finish | Bronze | Amperage Rating | 700 mA |
Lamp Wattage | 68 W | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic Transformer |
Lumens | 6358 lm | Housing Material | Aluminum |
Dimensions | 452 mm L x 233 mm W x 225 mm H |
Packages
1 - UNIT - 1 |