
SIGNIFY 75W 120-347V 9000LM Adjustable Slim Wall Pack- Generation 1
Description
Two sizes are available, with three wattage and three CCT selectable options each
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Adjustable |
Voltage Rating | 120 - 347 V | Fixture Wattage | 75 W |
Lamp Type | LED | Number of Lamps | 100 |
Housing Finish | Powder-Coated | Amperage Rating | 750 mA |
Light Output | 9000 lm | Average Life | 50000 hr |
Light Color | Brown Gray | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 70 | Ballast Type | Electronic |
Lens Type | Polycarbonate | Lumens | 9000 lm |
Enclosure Type | IP65 | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 4.42 in W x 8.51 in H |
UPC | 190096182060 |
Packages
1 - UNIT - 1 |