PHILIPS LIGHTING LP7P 13W 120V 4000K LP7 Series LytePro7 Architectural LED Wall Sconce, Bronze
Description
The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves up to 86 LPW to provide an efficient alternative to traditional light sources.
Specifications
Brand Name | Philips Lighting | Sub Brand | LytePro 7 |
Item Name | Architectural LED Wall Sconce | Voltage Rating | 120 V |
Fixture Wattage | 13 W | Lamp Type | LED |
Housing Finish | Bronze | Series | LP7 |
Color Temperature | 4000 K | Lens Type | Clear Acrylic |
Lumens | 555 lm | Housing Material | Die-Cast Aluminum |
Dimensions | 7.6 in W x 4.5 in D x 3.9 in H | Standards | cETLus Listed, RoHS Compliant |
Application | For Entrances, Over Garages, Illuminate House Numbers, Wall Signs and Located Along Perimeters and Pathways |
Packages
1 - UNIT - 1 |