Abbotsford
Final sale
keelp7w

SIGNIFY LP7W FIXT WALL PAK LED 13W120-240V WHI LYTEPRO 7

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:LP7W

Description

The Lytepro7 Series Architectural Wall Sconce From KEENE Is Less Than Half The Size Of Traditional Wall-Type Fixtures. It Is Designed Using High Performance LED Sources For Maximum Output And Uniform Light Distribution. The Philips LED Technology Delivers Excellent Light Quality Without Glare, Improving Safety And Security In Surface Lighting Applications.

Specifications

Brand Name Philips Lighting Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type LED Housing Finish White
Lamp Wattage 13 W Light Color White
Color Temperature 4000 K Ballast Type Electronic Transformer
Lumens 600 lm Housing Material Aluminum
Dimensions 98 mm L x 192 mm W x 114 mm H UPC 786034928632

Packages

1 - UNIT - 1