PHILIPS LIGHTING LP16T 36.5W 120/277V LytePro16 LED Wall Pack, Titanium
Description
The Lytepro 16 Series Architectural Wall Sconce From KEENE incorporates modern styling, high performance, and energy efficient LEDs. Featuring Philips LedGine platform for future proof designs that enhance upgrades and simplify replacements.
Specifications
Brand Name | Philips Lighting | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 36.5 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Titanium, Matte | Lamp Wattage | 36.5 W |
Light Color | White | Color Temperature | 4000 K |
Ballast Type | Electronic Transformer | Lens Type | Transparent Glass |
Lumens | 2500 lm | Enclosure Type | IP65 |
Housing Material | Aluminum | Dimensions | 117 mm L x 305 mm W x 145 mm H |
Includes | Control Unit | UPC | 786034954174 |
Packages
1 - UNIT - 1 |