![keelp16w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697124.jpg?preset=medium)
PHILIPS LIGHTING LP16W 40W Philips Stonco Architectural LED Wall Sconce, White
Description
The Lytepro 16 Series Architectural Wall Sconce From KEENE incorporates modern styling, high performance, and energy efficient LEDs. Featuring Philips LedGine platform for future proof designs that enhance upgrades and simplify replacements.
Specifications
Brand Name | Philips Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | LED | Housing Finish | White |
Lamp Wattage | 36.5 W | Light Color | White |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lumens | 2500 lm | Housing Material | Aluminum |
Dimensions | 117 mm L x 305 mm W x 145 mm H | UPC | 786034954181 |
Packages
1 - UNIT - 1 |