Abbotsford
keelp32w

PHILIPS LIGHTING LP32-W 71W 120-277V 4000K LytePro32 LED Wall Pack, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:LP32-W

Description

The architecturally styled LytePro 32 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial applications, providing a sense of security and general purpose area illumination along building perimeters 14' and taller. LytePro 32 achieves up to 98 LPW to provide an efficient alternative to traditional light sources. Features: - Photocell and motion response available - Title 24 compliant - Suitable for use in extreme temperatures - DLC qualified - Full cutoff optics - Excellent photometric performance - Easy mounting - Significant energy savings - 100,000 hour lifetime - Excellent uniformity Applications: - Bridges, Monuments, Facades

Specifications

Brand Name Philips Lighting Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Housing Finish White
Lamp Wattage 71 W Color Temperature 4000 K
Ballast Type Electronic Transformer Lumens 5840 lm
Housing Material Aluminum Dimensions 116.84 mm L x 304.8 mm W x 233.68 mm H
UPC 786034956819

Packages

1 - UNIT - 1