![keelpw78bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11702480.jpg?preset=medium)
PHILIPS LIGHTING 912400531020 14W 350mA 120-277V 4000K LPW7 Series LytePro 7 LED Small Wall Sconce, Bronze
Description
The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves up to 86 LPW to provide an efficient alternative to traditional light sources.
Specifications
Brand Name | Philips Lighting | Sub Brand | LytePro 7 |
Item Name | Wall Sconce | Voltage Rating | 120/208/240/277 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Housing Finish | Bronze Textured Paint | Amperage Rating | 350 mA |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 1200 lm | Mounting Type | Wall |
Standards | ETL Listed | Application | For use Over Doorways, Garages, Entranceways, Wall Signs or Any Applications Where a Lower Mounting Height and Compact Size is Desired |
UPC | 190096011186 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |