
PHILIPS LIGHTING 912401479150 12W 120V 3000K 1104LM 80CRI LWL Series LED Wall Light G2, Bronze
Description
LED LWL Wall light is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wall Light | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Number of Lamps | 16 | Housing Finish | Bronze |
Amperage Rating | 300 mA | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 1104 lm | Mounting Type | Wall |
Housing Material | Impact-Resistant Polycarbonate | Dimensions | 4.92 in dia x 6.21 in D |
Standards | cULus Listed, RoHS Compliant | Application | For Over Doors, Entry Ways and General Purpose All Mount Applications |
UPC | 783352025760 |
Packages
1 - UNIT - 1 |