![keeswlwwg1pcb1bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/395694576.jpg?preset=medium)
PHILIPS LIGHTING 912401479151 12W 120V 3000K 1178LM SWL Series LED Square Wall Light, Bronze
Description
LED SWL Square wall lights is an economical solution for general purpose wall mount lighting, made available in an attractive compact form. The stylish, impact resistant polycarbonate design is ideal for over doors, entry ways and other general purpose all mount applications.FEATURES:- Built-in photocell for automatic dusk to dawn lighting allow for even more cost-savings.- One-piece housing with a tough polycarbonate lens.- Easy installation, the SWL Square wall light mounts to a standard 4" junction box with a galvanized mounting plate.- 5 year limited warranty.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wall Light | Type | Square |
Voltage Rating | 120 V | Fixture Wattage | 13 W |
Lamp Type | LED | Number of Lamps | 48 |
Housing Finish | Bronze | Amperage Rating | 300 mA |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate | Lumens | 1178 lm |
Mounting Type | Wall | Housing Material | Impact-Resistant Polycarbonate |
Dimensions | 6.24 in W x 2-1/2 in D x 7.73 in H | Standards | cULus Listed, RoHS Compliant |
Application | For Over Doors, Entry Ways and General Purpose All Mount Applications | UPC | 783352025777 |
Packages
1 - UNIT - 1 |