Abbotsford
keepw50nwg16bz

PHILIPS LIGHTING 912401468313 50W 347V 4000K 5121LM Low Profile Wall LED, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:PW50-NW-G1-6-BZ

Description

The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS:• Energy saving LED technology• Architectural bronze finish• 5 year limited warranty• Low profile design complements surroundings• Full cutoff performance for optimal illumination• Easy mounting for simple installation• Long life and reduced maintenance

Specifications

Brand Name Signify Lighting Sub Brand KEENE
Type LED Voltage Rating 347 V
Color Temperature 4000 K UPC 783352024343

Packages

1 - UNIT - 1