![keepw50nwg18bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/358860909.jpg?preset=medium)
PHILIPS LIGHTING 912401326480 50W 120/208/240/277V 4000K 5114LM Low Profile Wall LED, Bronze
Description
The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS:• Energy saving LED technology• Architectural bronze finish• 5 year limited warranty• Low profile design complements surroundings• Full cutoff performance for optimal illumination• Easy mounting for simple installation• Long life and reduced maintenance
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Wall Mount |
Voltage Rating | 120 - 277 V | Fixture Wattage | 50 W |
Lamp Type | LED | Color Temperature | 4000 K |
Mounting Type | Wall | Standards | DLC Listed |
Application | For Outdoor | UPC | 783352024312 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |