PHILIPS LIGHTING 912401326639 80W 347V 8000LM 4000K Low Profile Wall LED, Bronze
Description
The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS:- Energy saving LED technology- Architectural bronze finish- 5 year limited warranty- Low profile design complements surroundings- Full cutoff performance for optimal illumination- Easy mounting for simple installation- Long life and reduced maintenance
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | LED |
Voltage Rating | 347 V | Fixture Wattage | 80 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Code | PQIEA3YE |
DLC Class | Standard | DLC Version | 4.4 |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Mounting Type | Wall | Standards | DLC Listed |
UPC | 624563340153 |
Packages
1 - UNIT - 1 |