
PHILIPS LIGHTING 912401468311 15W 347V 4000K 1655LM Low Profile Wall LED, Bronze
Description
The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS:• Energy saving LED technology• Architectural bronze finish• 5 year limited warranty• Low profile design complements surroundings• Full cutoff performance for optimal illumination• Easy mounting for simple installation• Long life and reduced maintenance
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Low Profile |
Voltage Rating | 347 V | Lamp Type | LED |
Housing Finish | Bronze | Lamp Wattage | 15 W |
Light Color | Neutral White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Polycarbonate |
Lumens | 1655 lm | Enclosure Type | IP65 |
Mounting Type | Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 6.66 in L x 5.63 in W x 2.46 in D | Standards | RoHS Compliant, ANSI/IEEE C62.41.2, UL, cUL Listed |
UPC | 783352024329 |
Packages
1 - UNIT - 1 |