PHILIPS LIGHTING 912401468312 30W 347V 4000K 3025LM Low Profile Wall LED, Bronze
Description
The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS:• Energy saving LED technology• Architectural bronze finish• 5 year limited warranty• Low profile design complements surroundings• Full cutoff performance for optimal illumination• Easy mounting for simple installation• Long life and reduced maintenance
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | LED |
Voltage Rating | 347 V | Fixture Wattage | 30 W |
Lamp Type | LED | Color Temperature | 4000 K |
Mounting Type | Wall | UPC | 783352024336 |
Packages
1 - UNIT - 1 |