![keepw30nwg18bz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471037971.jpg?preset=medium)
PHILIPS LIGHTING 912401326479 30W 120/208/240/277V 4000K 3090LM Low Profile Wall LED, Bronze
Description
The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS:• Energy saving LED technology• Architectural bronze finish• 5 year limited warranty• Low profile design complements surroundings• Full cutoff performance for optimal illumination• Easy mounting for simple installation• Long life and reduced maintenance
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Low Profile, Rectangular, Generation 1 |
Voltage Rating | 120/208/240/277 V | Fixture Wattage | 30 W |
Lamp Type | LED | Housing Finish | Bronze |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Polycarbonate | Lumens | 3090 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 6.49 in W x 3.19 in D x 7.96 in H | Standards | UL, cUL Listed |
UPC | 783352024305 |
Packages
1 - UNIT - 1 |