Abbotsford
keerwp30sctg110bz

SIGNIFY CANADA LTD RWP30-SCT-G1-10-BZ RWP30_SCT_G1_10_BZ

Price $71.75 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD
Manufacturer #:RWP30-SCT-G1-10-BZ

Description

Light commercial wall pack with wattage and color field selectable features Maximum Output: With a maximum of 30 watts, it provides 2600-4100 lumens of light.;Dusk-to-Dawn Photocell: Automatically turns the light on at dusk and off at dawn.;Wattage Selector: Choose from 18W / 24W / 30W lumen output;Color Preference: Choose from 3000K, 4000K, or 5000K light color options.;Voltage Range: Compatible with 120-277V power supply.;Longevity: Rated for 50,000 hours of LED life. Our lightweight, compact design is perfect for general-purpose wall mount lighting in light commercial and multi-family residential settings. Whether you need to illuminate hallways, stairwells, or common areas, our fixture provides reliable and efficient lighting. Its sleek profile ensures it blends seamlessly with any décor. Convenient 3CCT Selector: Easily choose the desired color temperature (CCT) during installation.;Uniform Illumination: Ensures consistent light distribution.;Lumen Selector: Effortlessly adjust lumens at installation.;Rugged and Lightweight Design: Easy to install and durable. Residential;Light Commercial;Offices

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok