
PHILIPS LIGHTING 912401468319 50W 347V 4000K 5905LM Glass LED Wall Pack, Bronze
Description
The Philips wall pack family features energy saving LED technology ideal for wall mounted applications. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability.
Specifications
Brand Name | Philips Lighting | Item Name | LED Wallpack |
Type | Keene, Rectangular, Type IV | Voltage Rating | 347 V |
Fixture Wattage | 50 W | Lamp Type | LED |
Housing Finish | Bronze | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Glass Refractor |
Lumens | 5905 lm | Mounting Type | Surface |
Housing Material | Die-Cast Aluminum | Standards | IEC Compliant |
UPC | 783352024107 |
Packages
1 - UNIT - 1 |