PHILIPS LIGHTING 912401326469 50W 120/208/240/277V 4000K 5543LM Glass LED Wall Pack, Bronze
Description
The Philips wall pack family features energy saving LED technology ideal for wall mounted applications. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability.
Specifications
Brand Name | Philips Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 V | Fixture Wattage | 50 W |
Housing Finish | Bronze | Color Temperature | 4000 K |
Lens Type | Glass | Lumens | 5700 lm |
UPC | 783352024077 |
Packages
1 - UNIT - 1 |