PHILIPS LIGHTING 912401314804 70W 120V Keene Fixture Wallcube High Pressure Sodium w/ Lamp and Photo Cell, White
Description
"TWTLR WALL 70HPS LMP PC 120 WT"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Wallcube Fixture | Voltage Rating | 120 V |
Fixture Wattage | 70 W | Lamp Type | High Pressure Sodium |
Housing Finish | White | Ballast Type | Reactor |
Lens Type | UV Stabilised Polycarbonate | Mounting Type | Wall |
Housing Material | Polycarbonate | Dimensions | 7 in L x 5 in D x 11 in H |
Includes | Lamp and Photocell | Standards | cUL Listed |
Application | For Entranceways, Garages and Alleys | UPC | 624290103120 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 30 - SS - 30 |