
PHILIPS LIGHTING 912401326467 20W 120-277V 2277LM 4000K TW Series Tall LED Wall Pack, Bronze
Description
This lightweight and compact wall pack is only 20 watts, but equal to 70 watts of HID illumination. Installation is quick and easy, the Tall Wall Pack mounts to a standard 3 and a half or 4 inch j- box. The bronze housing is die cast aluminum and impact resistant polycarbonate, with a frosted lens.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Rectangular, Generation 1, Tall |
Voltage Rating | 120/208/240/277 V | Fixture Wattage | 20 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Code | PL34TFDNAUJR |
DLC Class | Standard | DLC Version | 5 |
Light Color | Cool White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Frosted |
Lumens | 2277 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 7.72 in W x 4.6 in D x 12.6 in H |
Standards | UL Listed | UPC | 783352024053 |
Packages
1 - UNIT - 1 |